Ready America® 3 Day Deluxe Emergency Survival Kit, 1 Person Backpack, 19 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
In the event of an emergency, the first 72 hours is the most critical time for surviving, and you can improve your survivability with Ready America's 1-Person 3-Day Deluxe Emergency Backpack. Inside of this carefully-stocked, secure, and durable backpack are supplies that will help you replenish hunger, heal injuries, shield protection, retain heat and much more. Other thoughtfully picked professional supplies include important lighting tools such as the LED Headlamp and matches to help you get through the night. So be prepared by storing this bag in your home, office, car or anywhere you may spend long periods of time together. It's an investment that will save not only you, but also the lives of others.
Note: All consumable items are MADE IN USA.
Note: All consumable items are MADE IN USA.
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 9-1/2 in |
| Height | 12 in |
| Weight | 5 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 19 |
| Color | Red |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 1 Person Deluxe Backpack |
| Person Count | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70185 |
| Brand | Ready America |