Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596689

MPN #: 8046-7

Drive Medical 3" Gel/Foam Gel-U-Seat™ Cushion, 18"W x 24"L x 3"H

Product Description

The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.

Features and Benefits
  • Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
  • Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
  • Water-resistant, low-shear stretch cover with tie straps to secure to wheelchair
  • The vinyl bottom is waterproof

Product Specifications
  • Cover Material: Polyurethane, Vinyl
  • Product Dimensions: 18.00"(L) x 24.00"(W) x 3.00"(H)
  • Product Weight Capacity: 500 lbs
  • Warranty: 1 Year Limited
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height3 in
Weight Capacity500 lbs

Product Details

Assembly RequiredNo
TypeWheelchair Cushions
ColorBlack
MaterialFluid-Resistant Stretch Top, Waterproof Vinyl Bottom
Cushion TypeGel/Foam Cushion
DescriptionGel-U-Seat™ Lite Cushion
Manufacturers Part Number8046-7
BrandDrive Medical

Warranty

Warranty1 Year Limited