Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055521

MPN #: BA9-1007176

Baileigh Industrial Hydraulic Metal Shear, 3 HP, 3 Phase, 220V, SH-6014

Product Description
At a blistering 30 strokes a minute, this hydraulic shear will save you time and money. Made of fully integrated and welded steel plate, the SH-6014 can run at full capacity all day long.
  • 60" length.
  • 14 gauge mild steel maximum capacity.
  • Minimum capacity of 24 gauge mild steel.
  • 3 hp motor runs on 220-volt 3-phase power.
  • Adjustable 24" backgauge ensures precise repeatability.
  • Front support arms and table guides keep the material square to the blade.
  • 3 modes on the operator console:
    • Inch mode: Jog the control and ease the blade down to the material.
    • Single mode: Make one cut cycle per foot pedal push.
    • Auto mode: Continue cycling as you hold the pedal down.
  • Comes standard with high carbon chromium blades.
  • Blades have 4 shearing edges, so you can turn them when an edge gets dull to extend blade life and save money.
  • Hold-down carriage with 9 fingers clamps the sheet metal firmly against the infeed table, improving blade life.
  • Rigid, fully welded steel plate construction helps prevent flex and gives you many years of accuracy.
  • Covered by a 1-year parts warranty.
  • We stock replacement parts, including blades, in house for fast shipping.
  • Includes lifetime technical support by phone from a team of reps with hands-on metalworking experience.

Also available in a 52"-long, 14-gauge version and a 60"-long, 10 Gauge Metal Shear.
Call us at 1-920-684-4990with any questions you have about this 14 gauge sheet metal shear for sale.

PRICE
$16,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity14GA in
Mild Steel Capacity Gauge14 gal/min
Shearing Capacity14 ga. (18 ga.) ga
Bending Capacity14 ga. (18 ga.) ga
Shearing Length Capacity60 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1007176
Motor Horsepower3 HP HP
BrandBaileigh Industrial