Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055660

MPN #: BA9-1006972

Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 52" Bed Width, 16 Gauge

Product Description
With a 16 gauge mild steel capacity for all functions, the SBR-5216 is the most powerful 3-in-1 combination machine on the market. This manual combination shear brake and roll saves space and money for small shops.
  • 52" width lets you roll, bend, and shear 4' x 8' sheets.
  • Slip roll portion is on top, press brake in the middle, and sheet metal shear on the bottom.
  • 1.70" minimum rolling diameter.
  • Hardened, adjustable back and top rolls can form different thicknesses.
  • Top roll can swing away from the machine for convenient material removal.
  • 3 grooves on the roll can form wire or round rod.
  • Manual press brake section comes with a fixed bottom V-block die.
  • The SBR-5216 combination shear brake roller bends up to 90°, so you can make perfect corners.
  • 9 movable fingers on the top beam can make many sizes of boxes and pans.
  • Crowning feature adjusts the camber of press brake tooling to make consistent bends across your material.
  • Shear portion includes a spring-loaded clamp or hold-down to keep the material from lifting up, extend blade life, improve cut quality.
  • You can adjust the blade gap to fit different gauges of sheet metal.
  • Includes a material guide.
  • Hardened, reversible blades stay sharp.
  • Manual back gauge helps you easily produce repeatable parts.
  • Heavy steel construction, weighing 1,200 lbs., gives this combo machine the power to deliver accurate results for many years.
  • The SBR-5216 combination shear brake and roll is covered by a 1-year parts warranty.
  • Our team of knowledgeable reps is here to provide lifetime technical support by phone.

Recommended for : Home shops, industrial art shops, maintenance or R&D shops, and other facilities where small production runs don't justify dedicated machines for rolling, bending, and shearing.

PRICE
$5,905.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge16 gal/min
Shearing Capacity16 ga. (20 ga.) ga
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual
Country of OriginImport
Manufacturers Part NumberBA9-1006972
No Load Speed3600 RPM
BrandBaileigh Industrial