- Runs on 220-volt single-phase power.
- 16 gauge mild steel maximum capacity.
- 6-foot (72") length lets you to get creative with uses for this sheet metal brake.
- Offers all the features of our BB-4816M modelbut with 2 feet of extra length.
- Maximum bend angle of 180°.
- Industrial magnetic power of 6 tons is consistent across the entire beam, producing crisp bends even in the middle.
- Unlimited box depth thanks to its open-ended design.
- Also makes straight bends if you choose to set up straight (instead of segmented) bars.
- You can adjust the finger setback for different thicknesses.
- Easy to operate. To make a bend on the BB-7216M:
- Put a piece of material between the clamping bar to the depth required.
- Hit the foot pedal control that softly clamps the material and reposition if necessary.
- Lift the leaf arms to engage full magnetic power, holding the material in place as the leaf arm makes the appropriate bend.
- Supplied back gauge helps you repeat bends and parts exactly.
- Scaled stroke angle control is convenient for production.
- For tighter bends, you can remove the bottom leaf's bending extension.
- Baileigh covers this electromagnetic sheet metal brake with a 1-year parts warranty.
- We stock most replacement parts for fast shipments.
- Includes lifetime technical support by phone from Baileigh's team of knowledgeable reps.
Baileigh Industrial Heavy Duty Hydraulic Box and Pan Finger Brake, 3 Phase, 220V, BB-9610H
Write a Review
|
Questions & Answers (0)
Product Description
This magnetic sheet metal brake enables you to make enclosed shapes that would be impossible on a traditional box brake.
PRICE
$42,319.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6 |
| Bending Length Capacity | 72 in |
| Max Lift of Beam | 4IN in |
| Max Box Depth | 6 in |
| Mild Steel Capacity Gauge | 10 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Capacity | 16 ga. (20 ga.) ga |
Product Details
| Type | Box & Pan |
| Style | Semi-Automatic/Manual |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Hydraulic Box and Pan Brake |
| Manufacturers Part Number | BA9-1021003 |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |