x

Take 15% off your entire order!

Offer applied at checkout

3 Jaw 40 Ton Puller

3 Jaw 40 Ton Puller

Item #: WBB360946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $899.00

$149.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3 Jaw 40 Ton Puller

Patented Safety/Control Cage and t-handle lock position of the jaws and provide maximum protection for the mechanic. Pullers are positive locking and self-aligning; pullers can clamp onto a rounded surface or pull from a groove, eliminating the need for accessories.

  • WEIGHT LBS. 1
  • RATED CAPACITY 40 ton
  • SPREAD INCHES 3 to 25
  • BRAND Posi-Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Jaw 40 Ton Puller

3 Jaw 40 Ton Puller

Item #: WBB360946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant