Urrea Light Duty Pitman Puller 4051 For Use With Small Vehicles
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4051 |
| Type | Light Duty Pitman Puller |
| For Use With | Small Vehicles |
| Brand | Urrea |
Related Products
Features:: Removes cylinder sleeves faster than ordinary pullers because it requires very little setup time In most cases, job time will average less than two minutes per cylinder The puller features a 5 pound slide hammer to loosen even the most stubborn sleeves Puller is for wet type sleeves No special adapters needed Adjustable jaws fit sleeves 3" to 6-1/2" in diameter
Value is at the core of the OTC tool and equipment portfolio. Whether it's a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits. Features: Ideal tool for removing Heavy-Duty driveline U-Joints on Class 7 and 8 Trucks in conjunction with up to a 1 inch impact wrench (not ...
Provides excellent balance with 5lb. slide weight on plated, solid, 5/8" shaft. Exclusive soft cushion vinyl grip with "Hang-It" hole absorbs shock. Broached nose cone locks puller screw firmly in place. Supplied with body hook of heavy duty aircraft steel for pulling out curled and creased edges and panels. Helps in aligning hood and trunk hinges. Heavy duty puller screw is extra long. Designed for that in-between job where the 10 lb. Slugger slide weight is too heavy and the pullers with 3 lb. weights are too light. Nose cone and shaft threads are 5/8"-18.
These pullers are mainly for the automotive industry where parts like pulleys, gears, and large sprockets are used in assembly lines, making their extraction easier and safer. Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions. WITH OUT METAL BOX
Features:: Versatile puller built specifically for light duty inside pulling jobs - particularly for removing flywheel pilot bearings and bushings from automobiles, trucks, and tractors Also useful for pulling electric motor, generator, and magneto bearings Slide hammer unit measures 17 inches long with a 1-3/4 lb. hammer and 1/2-20 threaded end Made in the USA Not included Related Item: OTC1170 is part of OTC1675 13-Ton Capacity Puller Set Not included Related Item: OTC1170 is part of OTC1676 Strong Box Puller