GoGreen Power® 3-Outlet Swivel Tap, White
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power® Swivel Wall Tap features 3 outlets conveniently designed to fit behind furniture and appliances. Excellent for use as a charging station, and perfect for use with larger electronics such as computers, printers, smartphones, tablets & theater systems. Look no further than the 3 outlet wall tap adapter for all your home electrical needs! It's unique swiveling design can quickly turn two outlets into six outlets, of which three outlets swivel, and other three outlets are stationary. Each outlet fits a three pronged, polarized plug securely. The wall tap power adapter is rated at 1875 watts and can be used with polarized plugs. Look no further than the 3 outlet wall adapter for all your home electrical needs! Our wall tap unit is extremely versatile, and can be plugged into any 3-prong duplex outlet. Its reinforced plastic structure ensures that the wall tap is there with you for the long haul. The white colored wall tap is cUL listed and meets all industry standards. The unit is cETL certified. Rated for a maximum of 125 volts. By purchasing this 3 outlet swivel wall tap, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling. We offer free recycling and free shipping back of the used product to our recycling facility. Please view the recycling code and instructions on the back of the package and visit the GoGreen Power® website for additional information.
PRICE
$4.37
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3-1/4 in |
| Height | 1-1/2 in |
| Dimensions | 3 x 3-1/4 x 1-1/2 in |
Product Details
| Type | Swivel Tap |
| Color | White |
| Voltage Rating | 125 V |
| Material | PVC/Copper |
| Description | 3-Outlet Swivel Tap |
| Package Quantity | 1 |
| Surge Protection | No |
| Manufacturers Part Number | GG-03420W |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |
Compliance & Certifications
| Certifications | cETL, cUL |