Coupler 2" Ball X 3" Channel - Min Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 4-1/2 lbs |
| Size | 2" |
Product Details
| Style | 3" Channel/Class II |
| Type | Coupler |
| M.G.T.W. | 3,500 Lbs |
| Color | Gray |
| Manufacturers Part Number | 0091065 |
| Brand | Buyers Products |
Related Products
The Adjustable Eye Assembly from Buyers Products allows you to adjust the position of a tow eye for level towing. It comes with a forged steel eye (3 in. interior diameter) and 3 position formed steel heavy duty channel bracket. Simply bolt the eye into the channel bracket at the position that fits your needs, and connect to the pintle hook on your truck. Fasteners are included. The adjustable eye assembly will handle a maximum gross trailer weight of 20,000 lb. Features Adds flexibility in tow eye height for leveling your trailer. Strong forged steel eye and one-piece formed steel ...
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 2-5/16" ball size, is bolt-mounted (drilling template included), and includes mounting kit. Handles multiple towing needs with its interchangeable design. Features Easy to use latch and single-piece, drop-forged lower jaw. Tough forged steel hitch balls are ...
The 2-5/16" Cast Coupler from Buyers Products takes the chore out of coupling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling--however you must ensure you engage the safety pin to the coupler onto the ball before moving. Made of rugged cast steel, the coupler can handle loads of 15,000 lbs. The coupler is designed for multiple mounting configurations in a 3 in. channel. It includes a zinc-plated latch with safety pin and cable. Features Easy one-hand latch operation. Keep ...
The Forged Alloy Steel Drawbar with Nut from Buyers Products features a nut and cotter pin design that makes it easy to install and remove for optimal towing versatility. Use it for both on and off-road towing (with a swivel pintle hook). The 3" I.D. eye is rated at 45,000 lb. Both come in strong forged alloy steel for durability and reliability, and include the nut, cotter pin and washer. The drawbar attaches to a nose plate on your trailer. Features Can be used off road with a swivel pintle hook. Strong, durable forged alloy steel construction.
The 2" Cast Coupler from Buyers Products takes the chore out of coupling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling--however you must ensure you engage the safety pin to the coupler onto the ball before moving. Made of rugged cast steel, the coupler can handle loads of 10,000 lbs. The coupler is designed for multiple mounting configurations in a 3 in. channel. It includes a zinc-plated latch with safety pin and cable. Features Easy one-hand latch operation. Keep it ...