SuperHandy® 3 Wheel Folding Mobility Scooter, Max Load of 275 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Long-Range, Dual Battery System: Powered by two 44.4V 2 Ah Li-Ion batteries (included), the Passport Mobility Scooter delivers up to 13 miles on a single charge with a top speed of 3.7 mph. The batteries recharge quickly in just 1.5 hours, so you're always ready to go.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight Capacity | 275 lbs |
| Weight | 40 lbs |
| Seat Width | 20 in |
| Seat Depth | 23 in |
Product Details
| Type | Travel Mobility Scooter |
| Armrests | None |
| Color | Black |
| Foldable | Yes |
| Includes | Storage Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | GUT112 |
| Number of Wheels | 3 |
| Brand | SuperHandy |