RESPAWN 3085 Ergonomic Gaming Chair, High Back PC Computer Desk Office Chair, Flip-up Arms - Grey
Write a Review
|
Questions & Answers (0)
Product Description
Your battle tested partner, the RESPAWN Racing Style Bonded Leather Gaming Chair is the perfect teammate. The RESPAWN 3085 smooth pliable leather accents give an upscale look and complete comfort without an extravagant price.
Sleek racing style design with bold accents and sturdy construction Segmented padding and integrated headrest Flip-up padded armrests 115-degree recline 275 lb weight capacity for long-lasting use
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48-1/4 in |
| Weight Capacity | 275 lbs |
| Weight | 32.6 lbs |
| Seat Width | 20 in |
| Seat Depth | 18-3/4 in |
| Seat Height | 17 -20-3/4 in |
| Min Seat Height | 17 in |
| Max Seat Height | 20-3/4 in |
| Base | 5 Legged |
| Back Width | 19-5/8 in |
| Back Height | 29-5/16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Tilt Tension |
| Adjustable Arms | Flip-up Arms |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | RSP-3085-GRY |
| Collection | Gaming Chair |
| Brand | RESPAWN |
| Series | RSP-3085 |
| Casters | Yes |
| Seat Color Family | Black/Gray |
| Package Quantity | 1 |
| Description | Ergonomic Gaming Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |