SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

Item #: WBB1346144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$93.00 up to 8% OFF

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping

Guardian 00484, Bull Ring Anchor

Guardian 00484, Bull Ring Anchor

Roof Anchors, DBI-Sala™ 2103670

Roof Anchors, DBI-Sala™ 2103670

Free Shipping

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 18"D x 11"H, Blue - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs3100087

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano-Lok™ locks quickly—stopping a fall within inches—providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • Twin-leg connector attaches Nano-Lok™ directly to harness
  • High strength steel construction
  • Corrosion resistant zinc plated design
  • Extremely compact, lightweight design
  • Triple locking and self closing gate
  • Single-leg, twin-leg and fixed D-ring connectors available

Weights & Dimensions

  • Weight Capacity 420 lbs
  • Size One Size

Product Details

  • Description Twin Leg Quick-Connector
  • Type Accessory
  • Brand DBI-Sala
  • Package Quantity 1
  • Material Zinc Plated Steel, Nylon
  • Style Mobile
  • Manufacturers Part Number 3100087
  • Color Family Gold

Compliance & Certifications

  • Certifications Capital Safety Gen. Mfg. Req.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

3M™ DBI-SALA® Nano-Lok™ 3100087 Twin Leg Quick-Connector, Twin Lifelines, 420 Cap Lbs

Item #: WBB1346144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant