Intercomp 100492 Scale Charger for 2 Portable Wheel Load Scales, 100-240 VAC
Write a Review
|
Questions & Answers (0)
Product Description
100-240 VAC charger for 2 Intercomp Wheel Load Scales. Can be used with both PT300 and LP600 series scales.
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Charger |
| Color | Black |
| Power Supply | 100-240 VAC |
| Series | PT300 & LP600 |
| For Use With | PT300 or LP600 2 Scale System |
| Package Quantity | 1 |
| Description | 2 Scale Charger |
| Manufacturers Part Number | 100492 |
| Brand | Intercomp |