Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251372

MPN #: J3000-BLK

Bevco® ErgoLux Jr Stool, Soft Polyurethane Seat, Backless, 17" - 22"H Seat, Black

Product Description
Experience advanced stress relief with Bevco's® Ergolux Jr. Series backless stool. The ErgoLux Jr. Series is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications.

Features:
  • The stress-relieving qualities of the stool are heightened because they respond to your body's unique shape, weight, and temperature
  • The 2.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support
  • The 14.5" diameter seat is covered by puncture, water, and stain-resistant polyurethane that is non-slip and easy to clean
  • Easy-to-use pneumatic height adjustment allows you to change your seat height from 16.5" - 21.5"
  • This stool comes with a sturdy 25" diameter black nylon base
  • Model comes standard with dual-wheel hard floor casters.
include:
  • Heavy-duty construction that contributes to years of long-lasting satisfaction
  • A polyurethane seat that is impervious to water, oil, and most chemicals
  • Antibacterial surface
  • Nonslip material
  • Puncture resistant
  • Easy to clean
  • A comfortable, durable 14 ½" diameter seat
  • Easy-to-use pneumatic height adjustment that allows for stress-free seat height changes


PRICE
$219.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height22 in
Weight Capacity300 lbs
Seat Width14-1/2 in
Seat Depth14-1/2 in
Seat Height22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberJ3000-BLK
BrandBevco
TypeScooter Stool
ColorBlack
SeriesErgoLux Jr
Mobile or StationaryMobile
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionBackless Stool
Frame MaterialNylon
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty12

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard
CAL 117 CertifiedNo