Adam Equipment GBC35a Digital Bench Counting Scale 35lb x 0.001lb 11-13/16" x 15-11/16" Platform
Designed for versatility. Reliable performance, durable construction, and versatility make the GBC unmatched for value in industrial weighing. With basic weighing, Preset counting to a value, The easy-to-use GBC is the right choice for industry when flexibility matters.
Adam Equipment GBC 35a Digital Bench Counting Scale, 35 lb x 0.001 lb
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$925.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 11-3/4 in |
| Height | 26-3/4 in |
| Weight Capacity | 35 lbs |
| Weight | 18 lbs |
| Platform Width | 15-11/16 in |
| Readability | 0.001 lbs |
| Pan/Platform Size | 11-3/4" x 15-11/16" |
| Platform Length | 11-3/4 in |
Product Details
| Type | Bench Scale |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | Gray |
| Series | GBC |
| Calibration | Automatic External |
| Voltage | 12 V |
| Material | Plastic/Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GBC 35a |
| Stabilization Time | 2-3 Seconds |
| Legal for Trade | No |
| Brand | Adam Equipment |
Warranty
| Warranty | 2 yr |