Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform
|
Questions & Answers (0)
Product Description
Brecknell GP-USB Series bench scale features a USB virtual COM port that communicates between scale and computer. Durable 22 gauge steel base designed to protect against damage to scale. Electro-mechanical design ensures greater accuracy even at higher weight capacities. The 1" high internal backlit display is easily readable and integrated into the scale base. Attached handle allows for easy transport. Keyboard functions include Hold, Tare and Units. To conserve battery life the display with shutdown after two minutes of non-use. Capable of withstanding 200 kg or 400 lb of weight without damaging the scale. Can be configured via the keypad for Off, two or four minutes. The scale operates on one 9V battery (included), and AC adapter and USB cable. Note: AC Adapter and USB Cable Sold Separately.
PROMOTIONAL PRICE
$118.13was $169.95
Save $51.82 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 12-1/2 in |
| Height | 2-3/16 in |
| Weight Capacity | 100 lbs |
| Weight | 6 lbs |
| Readability | 0.2 lbs |
| Display Digit Height | 1 |
| Pan/Platform Size | 12-1/2" x 11" |
Product Details
| Type | Shipping Scale |
| Display | Backlit LCD |
| Color | Black |
| Power Supply | Internal 9V Battery (Included), AC Adapter & USB Cable (Both Not Included) |
| Accuracy | (+/-) 3 Displayed Divisions °F |
| Material | Steel |
| Description | Digital Bench Scale with USB Port |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Manufacturers Part Number | GP100-USB |
| Legal for Trade | No |
| Brand | Brecknell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FCC, UL/cUL |