Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schaefer

Model # :WBB2274988

MPN #: 36DF

Schaefer 36" Direct Flow Circulation Fan 36DF w/Mount 1/2 HP, 13140 CFM, 115/230V

Product Description
Direct flow circulation fans feature very high airflow with a narrow airflow pattern to deliver high volumes of fast moving air to cool cows and other animals. Ships fully assembled, available unassembled for high packing density and low shipping cost.

Features and Benefits:
  • Powerful ½ hp motor provides high airflow with a narrow airflow pattern for very high air speeds and effective cooling
  • Thermally protected TEAO motors with matching blades for high performance and long life
  • Safety spaced steel guards dipped in zinc and powder coated for superior corrosion resistance
  • Easy open guards for cleaning and/or blade replacement
  • 19" T-shaped, powder coated steel, fan mount included
  • Single speed and direct drive
  • Two year warranty
  • Made in the USA


PRICE
$545.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight70 lbs
Fan Diameter36 in

Product Details

RPM825 rpm
CFM13140 CFM
Horsepower1/2 HP
ColorWhite
Number of Speeds1
Amperage7/3.5 A
Drive TypeDirect Drive
Hertz60 Hz
Fan TypeCirculation
Number of Blades3
Motor TypeTotally Enclosed Air Over
Mounting LocationCeiling
Voltage115 / 230 V
CFM High13140 CFM
Oscillating/Non OscillatingNon Oscillating
Blade TypeGalvanized Steel
Manufacturers Part Number36DF
Indoor/OutdoorIndoor
BrandSchaefer

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMotor - UL/CSA