Features:
- Versatile design for use on 3 sides - 20", 24" or 30"
- Heights are clearly marked
- Sturdy, durable foam construction
- Black
Weights & Dimensions
| Length | 20 in |
| Width | 24 in |
| Height | 16 in |
| Weight Capacity | 19 |
| Weight | 56 lbs |
Product Details
| Type | 3-in-1 Foam Plyo Box |
| Color | Black |
| Package Quantity | 1 |
| Description | Power Systems 3 in 1 Foam Plyo Box |
| Manufacturers Part Number | 20790 |
| Shape | Rectangle |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |