- Head rotates 180 degrees for operating convenience and comfort
- Variable speed throttle for positive control
- Integral belt tracking keeps sanding belt in place
- Best for: Light grinding, sanding and deburring
Universal Tool 3/8"-13" Belt Sander, 16000 RPM
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| RPM | 16000 rpm |
| Horsepower | 0.25 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 18 CFM |
| Description | Belt Sander |
| Manufacturers Part Number | UT8702-1 |
| Average CFM | 4.5 CFM |
| Exhaust | Side |
| Brand | Universal Tool |