- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- Extra-long bits allow you to reach deep into especially narrow, recessed areas
- Large, clear die-stamped size marking is easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
- 8-pc 3/8 in. drive 6 in. long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- 11-pc 3/8 in. drive 6 in. long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- 12-pc 3/8 in. drive 6 in. long Torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- Carrying Cases
Tekton 3/8" Drive Long Hex & Torx Bit Socket Set, 31 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/8 - 3/8 in, 3 - 10 mm, T10 - T60 |
| Drive Size | 3/8 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE (Fractional), Metric(MM), Torx |
| Number of Pieces | 31 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB91900 |
| Brand | Tekton |