Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410563

MPN #: MN36

Extech MN36 Digital Mini MultiMeter, Red/Black

Product Description
Extech MN36 Digital Mini MultiMeter, Red/Black

This 4000 count, auto ranging meter measures AC/DC voltage, AC/DC current, resistance, temperature, capacitance, frequency, diode test and continuity. CAT II- 600 V.

Features:
  • Large easy-to-read display
  • Protective rubber holster with tilt stand
  • Data hold function that locks the reading in the display
PRICE
$49.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.1 lbs

Product Details

Battery Type9 Volt
TypeAutoranging
DescriptionDigital Mini Multimeter
SeriesMN Series
Manufacturers Part NumberMN36
BrandExtech