Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792232

MPN #: CL120

Klein Tools® Digital Clamp Meter AC Auto-Ranging with NCV, 400 Amp

Product Description
Klein Tools® CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features.

Features:
  • Non-contact voltage tester integrated into the clamp jaw
  • Backlit LCD for ease of viewing in low light
  • Auto ranging measurements
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands-free operation
  • Durable, multifunction meter
  • Auto-Range, Hold, Data Hold, and Max value
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, Instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range32 to 122 °F
TypeAuto Ranging Clamp
MaterialABS/Electronics
DC Voltage600V
Manufacturers Part NumberCL120
AC Voltage600V
BrandKlein Tools