Complete with:
- Thermocouple calibration cable with sub miniature connectors
- Standard calibration cable with sub miniature connectors
- 100V-240V AC universal adapter with 4 plugs
- 6 x 1.5V AA batteries
- Hard carrying case
Product Details
| Type | Thermocouple Calibrator |
| Voltage Range | -10.00mV to +60.00mV V |
| Description | Thermocouple Calibrator |
| DC Voltage | 10mV-60mV |
| Manufacturers Part Number | PRC20 |
| Brand | Extech |
| Voltage Rating | 10mV-60mV V |