- Flail head 39" Right side for a power arm for C and S-series, quick change system, direct drive via axial piston engine
- Support roller for cutting height regulation, double stone guard at the front (plastic baffle plates & chain guard), simple impact protection at the back (rubber apron)
- Standard features (PAR-157-02): Hydraulic weight transfer, flat sealing couplings, hydraulic anti-crash protection, holder mounting group, quick change system for working tools
METEC 39" Flail Head Right Side Power Arm For C70/S75 Series, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,799.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 27 in |
| Height | 31-1/2 in |
| Weight | 363 lbs |
Product Details
| Type | Flail Mower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | HMF-039-02 |
| For Use With | C70, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |