Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191252

MPN #: SWW05001VPK

K2® Sewage Pump with Piggyback Vertical Switch and Quick Connect 1/2 HP, 150 GPM

Product Description
The K2® 1/2 HP Submersible Sewage Pump is designed to pump sewage, effluent, wastewater, or flood water that contains solids up to 2 inches. The pump is designed to fit into an 18 inch diameter or larger pit. Engineered with the materials and performance the professional prefers, it is constructed of heavy-duty cast iron and comes with a piggyback vertical float switch for automatic or manual reliable maintenance-free operation and easy replacement. The pump has a maximum pumping capacity up to 9000 gallons per hour at 0 feet of lift and 5400 gallons per hour at 10 feet of lift.

Features:
  • Heavy-duty cast iron construction maximizes pump life
  • 2" Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Non-clog vortex impeller handles up to 2" solids
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Double lip seal for long life
  • 5 Year Warranty


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8
Width10-3/8 in
Height14-9/16 in
Cord Length10 ft
Switch Off Height7-1/2 in
Switch On Height16-1/2 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature131 °F
Rotations per Minute1800 rpm
Gallons per Minute150 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialCast Iron/Reinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSWW05001VPK
SubmersibleYes
Temperature of Liquid Pumped32-131
BrandK2
Solids HandlingYes
TypeSubmersible Sewage Pump
Horsepower1/2 HP
ColorMulti-colored
Amperage9.5 A
Hertz60 Hz
Switch TypePiggyback Vertical
Thermal ProtectionYes
Voltage115 V
Gallons per Hour9000 gal/hr
Includes2” Female NPT Discharge, 10’ Power Cord
Base MaterialCast Iron

Warranty

Warranty5

Compliance & Certifications

CertificationsUL/CSA