Zoeller Waste-Mate M264 Automatic Submersible Sewage Pump 264-0001, 4/10 HP
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller M264 Waste-Mate automatic submersible Sewage/effluent or dewatering pumps. Submersible pump with 1 2" NPT discharge which passes 3/4" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Consult factory for special applications. Float operated, submersible (NEMA 6) 2 pole switch - Durable cast iron construction - switch cap, motor and pump housing - Engineered plastic base - Stainless steel screws, bolts, handle, guard, arm and seal assembly - Corrosion-resistant, powder coated epoxy finish - Hermetically sealed, automatic reset thermal overload protection - Upper and lower sleeve bearings running in bath of oil - Minimum recommended basin size 18"x 30".
PRICE
$509.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12-1/4 in |
| Height | 14-3/4 in |
| Weight | 29 lbs |
| Cord Length | 9 ft |
| Switch Off Height | 3 in |
| Switch On Height | 7-1/4 in |
| Max Diameter Solids | 3/4 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 130 °F |
| Rotations per Minute | 1550 rpm |
| Gallons per Minute | 90 gal/min |
| Impeller Material | Cast Iron |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 264-0001 |
| Submersible | Yes |
| Brand | Zoeller |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 4/10 HP |
| Color | Green |
| Amperage | 9.7 A |
| Series | Mighty-Mate |
| Hertz | 60 Hz |
| Switch Type | Automatic |
| Voltage | 115 V |
| Gallons per Hour | 5400 gal/hr |
| Base Material | Engineered Plastic |
| Shaft Seal Material | Carbon/ceramic |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA, SSMPA, UL |