Features:
- Corrosion resistant, thermoplastic for long life and light weight
- 115V, 1/2 HP electric motor
- 10' power cord
- Garden hose connections (2 each)
- Capable of boosting household water pressure to wash sidewalks, vehicles, tools, etc.
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8-1/2 in |
| Height | 11-13/16 in |
| Cord Length | 10 ft |
| Discharge Connection Size | 1 W/ 3/4 Garden Hose Adapter in |
Product Details
| Max Fluid Temperature | 90 °F |
| Gallons per Minute | 12 gal/min |
| Float Switch | No |
| Impeller Material | Thermoplastic |
| Material | Thermoplastic |
| Discharge Connection Type | MNPT or FNPT |
| Manufacturers Part Number | PUP60 |
| Temperature of Liquid Pumped | 32 to 90 |
| Brand | Eco-Flo |
| Type | Portable Utility Pump |
| Horsepower | 1/2 HP |
| Series | PUP |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 115 V |
| Gallons per Hour | 720 gal/hr |
| Includes | Adapters To Use With Garden Hoses |
| Max Pressure | 43.72 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, SSPMA |