Fernco QC-104 4 In Qwik Cap
Write a Review
|
Questions & Answers (0)
Product Description
4" Qwik Cap
Qwik Cap for 4" Plastic Pipe.
Qwik Cap for 4" Plastic Pipe.
PRICE
$13.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Width | 4.9285 in |
| Depth | 4-15/16 in |
| Height | 1-41/64 in |
| Size | 4 |
| Diameter | 4.9285 in |
Product Details
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | QC-104 |
| Brand | Fernco |