Features and Benefits:
- Tangle free design
- Medium to Commercial Duty
- High/Low Temperature construction
- Heavy duty jaws
- Copper-clad aluminum wire
Weights & Dimensions
| Cord Length | 20 ft |
| Cord Gauge | 4 ga |
Product Details
| Package Quantity | 1 |
| Description | Parrot Clamp Booster Cables |
| Color | Red |
| Manufacturers Part Number | 45234 |
| Amperage | 600 A |
| Brand | FJC |