Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WB246666

MPN #: F102860

HeatStar 4" Horizontal Stainless Steel Vent Kit F102860 Category III Venting

Product Description
HeatStar 4 Horizontal Vent Kit F102860 for use with HeatStar Unit Heaters

Includes: (1) 3x4 adapter - used on 50K only, (1) 4 adapter, (1) 45 degree elbow, (1) 4x12 length, (1) 4 adjustable length (6-19), (1) wall thimble, (1) 4 screened termination tee, (1) Hi-temp 2.8 oz. silicone, (1) SS screw kit. This stainless steel kit meets all of the latest 2012 building heating codes for using Category III venting.

PRICE
$885.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-3/4 in
Width14 in
Height6-1/4 in
Weight12 lbs

Product Details

TypeVenting Component
MaterialSteel
Manufacturers Part NumberF102860
BrandHeatStar

Compliance & Certifications

CertificationsCSA