- A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose.
4" x 20' EPDM Rubber Suction Hose Assembly Coupled w/ M x F Aluminum Short Shanks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 64.8 lbs |
| Diameter | 4 in |
Product Details
| Material | EPDM Rubber, Aluminum |
| Description | Hose W/Connections |
| Color | Black |
| Connection Style | M x F Alum Short Shank |
| Manufacturers Part Number | 98128332 |
| PSI | 75 psi |
| Brand | Apache Hose & Belting |