
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Air Systems International 4-Outlet Breathing Air Regulator/Manifold, 5000 PSI, Schrader, HP-CW1-347
Features:
Features:
- 4-Outlet Manifold Assembly w/Safety Relief Valve (1/4" Schrader Style)
- 5000 PSI Regulator
- Dual Pressure Gauges
- CGA-347 Connection
- Low Pressure Alarm Whistle Set at 500 PSI
- For use with AC-444
Product Details
- Description Breathing Air Regulator/Manifold Assembly Complete
- Couplers Schrader
- People Served 4
- Includes Regulator, Manifold, 4 Fittings, Low Pressure Alarm
- Type Accessory
- For Use With Supplied Air Systems, Cylinders
- Package Quantity 1
- Brand Air Systems International
- PSI 5000 psi
- Material Plastic, Metal
- Manufacturers Part Number HP-CW1-347-Schrader
- Color Family Gold
Warranty
- Warranty Against Defects
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Air Systems International 4-Outlet Breathing Air Regulator/Manifold, 5000 PSI, Schrader, HP-CW1-347
$874.0
- Product Information
- Customer Review
- Product Q&A
- Accessories