Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133754

MPN #: DBTO0412BBSS

Danby® 4 Slice Countertop Toaster Oven, 0.4 Cu.Ft. Capacity, 1100 Watts

Product Description
Introducing a BRAND NEW product to our Danby lineup of appliances, this 0.4 cu. ft. (12 L) stainless steel Toaster Oven! Choose from 4 pre-programmed cooking functions – toast, bake, broil, and keep warm – which provide a wide range of cooking versatility! This model comes with 1,100 powerful watts for fast and even cooking, a temperature range of 150-450°F, a 30 minute timer, and at this capacity you could fit 4 slices of bread or a 9" pizza. Also included in your purchase is a baking rack and baking tray, and a 2 year limited warranty. Discover the convenience of cooking at home with this beautiful new Toaster Oven from Danby!

Features:
  • 0.4 cu ft (12 litre) capacity fits up to 4 slices of bread or a 9 inch pizza
  • Toast, bake, broil, and keep warm function
  • Three easy to use mechanical control knobs for time, function and temperature
  • Powerful 1100 watts for fast heating and even cooking
  • Temperature range 150 – 450°
  • Power-On Indicator light
  • 30 minute timer
  • Includes baking pan, wire rack & crumb tray
  • Stainless steel appearance
  • 24-month warranty on parts and labor with carry-in service


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-4/5 in
Depth12 in
Height8.9 in
Weight8 lbs

Product Details

LightYes
ColorStainless Steel
Temperature Range150 - 450 °F
Capacity0.4
Voltage120 V
MaterialMetal
Burner Temperature ControlMechanical
Watts1100 W
Burner TypeHeating Coils
Manufacturers Part NumberDBTO0412BBSS
Fuel TypeElectric
BrandDanby

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus