Sunex 55/33/16.5 Ton Air/Hydraulic Truck Jack - 6855
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex 6855 55/33/16.5 Air/Hydraulic Truck Jack features a full air actuation raises and lowers the ram with simple turn of variable speed control knob. The springless ram design eliminates weathering, rusting, and damage of spring and spring retainers. High quality seals and components provide durable long life. The flash chromed ram is rust prohibitive for smooth operation and protection against weathering.
PRICE
$3,919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 141 lbs |
| Low Height | 5.9 in |
| Max Height | 16.75 in |
Product Details
| Capacity | 5TONS |
| Package Quantity | 1 |
| Description | 55/33/16.5 Ton Air/Hydraulic Truck Jack |
| Manufacturers Part Number | 6855 |
| For Use With | Trucks |
| Brand | Sunex |