American Forge & Foundry Engine Crane, 6,000 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty engine crane with reinforced leg assemblies for added strength and durability. 4 different boom settings: 3 T, 2 T, 1.5T, 1T. 12 Ton hydraulic ram has built in safety overload to protect the unit from being used beyond its rated capacity. Large 4.25" rear swivel casters and 6" fixed front wheels provide ease of mobility and positioning. Rear of crane stands 61.5" tall and 33" wide. Distance between front of legs, retracted - 23", extended - 28.5". Shipping Weight: 359 lbs. Capacity: 6,000 Lbs. 1 Year Limited Warranty.
PRICE
$1,549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Engine Crane |
| Capacity | 3 Ton |
| Description | 3 Ton Engine Crane |
| Manufacturers Part Number | 3584 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |