Features:
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Width | 29 in |
| Depth | 20-1/4 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Weight | 61 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Barrel/Drum Truck |
| Color | Blue |
| Wheel Type | (2) Rigid |
| Capacity | 30/55 gal |
| Material | Steel |
| Manufacturers Part Number | DBT-1200-P |
| Brand | Vestil |
Warranty
| Warranty | 90 days |