Vestil Steel Stacker with Adjustable Manual Hand Winch, 59" Lift, 770 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The manual stacker is designed to meet the most challenging tasks. Ideal for use in various workstation and workplace applications. Maintenance free and easy to use. The full height push handle allows for easy steering and excellent visibility through a welded mesh guard. The hand winch stacker features a heavy-duty mast and a unique winch design for easier and safer lifting. The lift and lower is done by hand winch and a steel cable mechanism. The two (2) rigid and two (2) swivel wheels with brakes make it easy for maneuvering. The unit features both adjustable forks and adjustable legs.
PRICE
$1,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 42-1/4 in |
| Height | 78-3/16 in |
| Lowered Height | 1-9/16 in |
| Raised Height | 59 in |
| Weight Capacity | 770 lbs |
| Weight | 293 lbs |
| Distance Across Forks | 26-3/4 |
| Straddle Leg Width | 35-1/2 to 47-1/4 in |
| Fork Length | 30 in |
| Fork Width | 3-1/8 in |
| Front Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Hand Operated |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Mast Style | Single |
| Material | Steel |
| Operation | Hand Winch |
| Manufacturers Part Number | VWS-770-AA |
| Brand | Vestil |
Warranty
| Warranty | 1 |