Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778951

MPN #: 4103405

Mahr MarCal 16 EWRi Digital Caliper w/Rectangular Depth Rod, Friction Wheel, IP67, Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWRi (4103405) delivers 8"/200mm IP67-protected wireless measurement with friction wheel precision. Integrated wireless transmission enables direct data collection to PC systems while excellent dust, coolant, and lubricant resistance ensures reliable operation. The friction wheel provides controlled slide positioning across the extended range. Rectangular depth rod for stable depth measurements. Resolution of 0.0005"/0.01mm with Reference-Lock/Unlock, PRESET, and Hold functions. Built with hardened stainless steel and lapped guideways. High-contrast LCD display. Battery life approximately 3 years. Includes case and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$379.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103405
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo