Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778863

MPN #: 4126651

Mahr MarCator 1075 R Digital Indicator, IP67, Range 6"/150 mm

Product Description
The Mahr MarCator 1075 R (4126651) is a compact digital indicator with 12.5mm/0.5" range and 0.01mm/0.0005" resolution. The Reference System stores zero position for instant measurement readiness without recalibration. High-contrast LCD display provides clear readings. MarConnect interface enables data transmission via USB, Opto RS232C, or Digimatic. Protective cap on measuring pin prevents damage. Features include PRESET function, mm/inch conversion, counting direction reversal, DATA transmission, and LOCK function. 8mm stem with M2.5 thread mount. Hardened stainless steel mounting shank and measuring spindle. IP67 protection against dirt and dripping water. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring surfaces made of steel
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$679.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Indicator
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4126651
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo