Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779040

MPN #: 4118907

Mahr MarCal 16 EWRi-V Universal Caliper For Inside/Outside Measurements, IP67, Range 8"/200 mm

Product Description
The Mahr MarCal 16 EWRi-V (4118907) is a versatile universal caliper capable of both inside and outside measurements with interchangeable anvils. The 0-6"/150mm range with 0.0005"/0.01mm resolution and IP67 protection provides precision in challenging environments. Integrated wireless transmission enables seamless data collection. The universal design with interchangeable measuring elements adapts to diverse measurement tasks including grooves, shoulders, and recesses. Features include Reference System, PRESET function, mm/inch conversion, and auto ON/OFF. Hardened stainless steel construction with lapped guideways. Includes battery, case, instruction manual, and standard anvil set.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$939.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4118907
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo