Extech EA15 Dual Input Temperature Datalogger, Orange/Green
Write a Review
|
Questions & Answers (0)
Product Description
Extech EA15 Dual Input Temperature Datalogger, Orange/Green
EasyView™ dual input temperature datalogger that is compatible with 7 types of thermocouples.
EasyView™ dual input temperature datalogger that is compatible with 7 types of thermocouples.
PRICE
$425.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | -22 To 572°F/-30 To 300°C |
| Material | Plastic |
| Package Includes | Complete W/Built-In Stand, Protective Holster, Two Type K Bead Wire Temp. Probes |
| Description | Dual Input Temperature Datalogger |
| Color | Orange/Green |
| Manufacturers Part Number | EA15 |
| Case Included | No |
| Brand | Extech |