Extech RH490 Precision Hygro-Thermometer, Yes, No
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH490 Precision Hygro-Thermometer, Yes, No
Precision hygro-thermometer features highest 2% RH accuracy with grains per pound (GPP) display.
Precision hygro-thermometer features highest 2% RH accuracy with grains per pound (GPP) display.
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Probe Length | 2 in |
Product Details
| Rechargeable | No |
| Description | Precision Hygro-Thermometer |
| Manufacturers Part Number | RH490 |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 30 |
| Charger Included | No |
| Brand | Extech |