Extech 871515 General Purpose Type K Probe, Type K, Stainless Steel, 4"L
Write a Review
Questions & Answers (0)
Type K general purpose temperature .
Specifications
Product Details
| Manufacturers Part Number | 871515 |
| Package Quantity | 1 |
| Description | General Purpose Type K Probe |
| Brand | Extech |
Related Products
Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter ...
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
The Triplett TMP10 Pocket Thermometer has a 2.9" (73mm) food grade stainless steel probe for measuring the temperature of air, liquids and semi-solids. It has a temperature range of -58 to 572°F (-50 to 300°C) with 0.1°F/°C resolution and an accuracy of ±1.8°F /1°C. It features Min/Max with reset and a Data Hold function that freezes the reading on the display. Comes complete with an LR44 battery and protective probe cover. 1-year warranty.
This Stainless Steel Digital Stem Thermometer is capable of measuring -40 to 482°F (-40 to 250°C) and keeps track of maximum and minimum readings. The R2222 also features an easy-to-read LCD display and data hold function. Includes: Stainless steel 4.65" (118mm) stem Easy-to-read LCD display User selectable °C, °F Max/Min and data hold functions Auto shut off Applications: Medical Pharmaceutical Industrial and Commercial Temperature Applications R&D and Educational Establishments Food Service Includes: Digital Stem Thermometer Protective Probe Cover Battery
The Fluke® C11XT Protective Hard Case is designed to carry most smaller multimeters, process meters, temperature meters and similarly-sized products. The Fluke® C11XT Protective Hard Case is made of high quality 600D EVA foam and is meant to fit both tools and accessories. The durable exterior is meant to protect your tools more than a soft case would. When opened up, the case features a zipped pocket on the left for accessories and a mesh pocket on the right for multimeters and other tools. Features: Hard, rugged EVA Foam case for Fluke® Tools Fits 11X, 17X Multimeters