Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3179682

MPN #: FA1-0204-06

Vornado® 41" Tower Fan with Remote, 4 Speed, 2046 CFM, 120V, Black

Product Description
Vornado's® first V-Flow tower fans introduced a wide, continuous range of air to create whole room circulation. Now, we've added oscillation – bringing the best of both worlds to Vornado® consumers. V-flow airflow plus oscillation truly puts a new twist on your airflow experience. 70° of rotational range are expanded to an impressive 130° of powerful, cooling airflow with V-Flow air diffusion. OSC84 offers the same V-Flow whole room circulation that you've come to expect from Vornado®, and for those who like options, there is also powerful oscillation on-demand. Oscillation channels legendary Vornado® power and sound quality into the panoramic airflow experience Vornado® enthusiasts have been asking for.

Features:
  • Watts: 70
  • Whole Room Circulation
  • Quiet Operation
  • 4-Speed Touch Controls
  • Remote Control
  • Energy Saving Timer
  • 0-70° Oscillation
  • 5-Year Satisfaction Guarantee


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height41-5/16 in
Weight11.4 lbs
Cord Length6 ft
Fan Diameter4 in

Product Details

TypeTower Fan
CFM837/1287/1931/2046 CFM
ColorBlack
Number of Speeds4
Hertz60 Hz
Fan TypeTower Fan
Mounting LocationFree Standing_x000D_
Voltage120 V
CFM High2046 CFM
DescriptionOSC84 Whole Room Tower Circulator
Oscillating/Non OscillatingOscillating
Package Quantity2
Power Cord Type2 Pin Polarized
Manufacturers Part NumberFA1-0204-06
Indoor/OutdoorIndoor
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed