
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Libbey Glass 4116SRB/UPC00 - Iced Tea Glass Tall 16.25 Oz., Blue Cobalt, 12 Pack
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
Weights & Dimensions
- Bottom Diameter 3 in
- Max Diameter 3-1/2 in
- Height 7 in
- Top Diameter 3-1/4 in
- Weight 8.17 lbs
Product Details
- Brand Libbey Glass
- Package Quantity 12
- Description Iced Tea Glass Tall, Blue Cobalt
- Manufacturers Part Number 4116SRB/UPC00
- Capacity 16.25 oz
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JACQUELYN
Date: May 28, 2020
Product Q & A
There are no questions for this product.

Libbey Glass 4116SRB - Iced Tea Glass Tall 16.25 Oz., Blue Cobalt, 12 Pack
$93.95
- Product Information
- Customer Review
- Product Q&A