Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169635

MPN #: JT1-112

JET® J-64812VS 6" x 48" Variable Speed Belt & 12" Disc Finishing/Grinding Machine, 230V, 3PH

Product Description

JET® Variable Speed combination Belt & Disc machine conveniently grinds and finishes delivering the top characteristics and benefits of both a belt and a disc finishing system in one machine. This workhorse features a compact footprint (20-1/2"x27"x58") and provides a variable speed solution to finish or grind a wider range of material including mild steel, aluminum, and even plastics. Remove material with precision thanks to speeds ranging from 2200-4000 SFPM (Belt) and 1547-2813 RPM (Disc). Both worktables tilt 45 degrees for added versatility and are quickly dialed in with the included measurement gauge. We even fine-tuned the design for reduced vibration and a quieter operating level to make your next project nearly effortless.

Features:
  • Variable speed range from 2200-4000 SFPM (Belt) and 1547-2813 RPM (Disc) allows users to finish or grind a wider range of material including mild steel, aluminum, and even plastic by changing abrasive belt & disc grits
  • The belt head is capable of both vertical and horizontal adjustments, allowing operation at any angle
  • Contour finishing, mitering, flat finishing, beveling and precision finishing are simple
  • The drums are fully enclosed, and the sanding belt is guarded for safety
  • Maximizing the operator's safety, the inverter allows for quick stopping of the belt and disc
  • Variable position locks that can be used to create a sturdy work surfaces
  • A fully machined and balanced disc runs smoothly without any vibration
  • The heavy-duty cast iron platen is both adjustable and removable
  • The standard die-cast aluminum miter gauge allows for easy attainment of both plain and compound miters
  • Both the dust collector and dust chute are adjustable to maximize collection


PRICE
$3,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)48 x 6 in
Machine Dimensions26-3/4" x 19-5/8" x 58-5/8"
Dust Port Outside Diameter3-1/4 in
Disc Diameter12 in

Product Details

Belt Table Tilt Degrees45° Out °
TypeBelt & Disc Sander
Disc Table Tilt Degrees45
Prewired Voltage230 V
Amperage13 A
Disc Table Tilt45° Out
StyleClosed Stand
Motor Voltage230 V
Voltage230 V
Disc Speed1547 - 2813 rpm
Phase3
Belt Speed2200 - 4000 SFPM
Manufacturers Part NumberJT1-112
Motor Horsepower2 HP
BrandJET

Warranty

Warranty2 yr