Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2311487

MPN #: 816965007226

Brecknell 430-30 General Purpose Portion Control Scale, 30 lb x 0.002 lb

Product Description
The 430 General Purpose Bench Scale can be used for a wide range of applications from general industrial weighing applications to food prep and portion control applications. Used as a Portion Control scale, the 430 helps lessen the amount of food scrapped by accurately weighing the ingredients and portions served. The food grade 304 stainless steel weight platter provides an attractive finish, protects against corrosion, and is easily sanitized. General Weighing Mode gives the operator an easy-to-read, large, clear display which can be quickly tared off in between each ingredient. Checkweighing Mode is ideal for repetitive weighing applications. The operator can easily set the scale to know if the weight is within tolerance with color changing backlight and audio under, accept and over buzzer.

This scale offers a range of weighing capacities from 15 lb/7 kg to 130 lb/5 kg with units of measurement in kg and lb. A quick glance at the easy-to-read LCD display provides you with a clear view with a changeable backlight to indicate when the scale is within a set tolerance: orange for under, green for accept and red for over. The scale operates on an AC power adapter (included) along with a built-in rechargeable lead acid battery that provides up to 60 hours of battery life without the backlight. The two power options give you portability and the built-in auto-off conserves battery life.

Features:
  • General weighing and check weighing with color changing backlight and audio under, accept and over buzzer
  • Large 1.4" x 4" (35mm x 100mm) LCD display with five 1" (25mm) high digits with color changing backlight (orange: under, green: accept, red: over)
  • AC power adapter (included) along with a built-in rechargeable lead acid battery
  • ABS plastic housing with food grade 304 stainless steel weight platter


PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/16 in
Width10-5/16 in
Height4-5/16 in
Weight Capacity30 kg
Weight7 lbs
Readability0.002 g
Display Digit Height1"
Unit of Measurementlb, kg
Pan/Platform Size10-5/16" x 8"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter (Included), Rechargeable Battery
Accuracy0.03% °F
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialABS Plastic, Stainless Steel
Manufacturers Part Number816965007226
BrandBrecknell
TypePortion Control Scale
ColorSilver, Blue
Series430
Package Quantity1
DescriptionGeneral Purpose Portion Control Scale
Battery Life Hours60
Housing MaterialABS Plastic
Legal for TradeNo

Compliance & Certifications

CertificationsCE, RoHS 2