Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2245463

MPN #: 45-260-026

Ergotron® 45-260-026 StyleView® Sit-Stand Combo Arm with Worksurface, Polished Aluminum

Product Description
Durable polished aluminum construction! Also features a worksurface with pull-out keyboard tray, which facilitates caregiver workflow. Holds a monitor, bar-code scanner, keyboard, wrist rest and mouse on the same arm, providing easy, single-motion height adjustment. Work sitting or standing with the arm's ergonomic 25" (64 cm) LCD height adjustment range. A unique cable management system conceals and organizes cords, making cleaning easy.

Specifications:
  • Includes Combo Arm, wall mount bracket, track mount bracket kit, height-adjustable LCD mount, wrist rest, scanner and mouse holder, worksurface with integrated keyboard tray, slide-out mouse tray, VESA monitor mounting kit, cable ties
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic
  • Weight Capacity: display = 6 - 18 lbs (2.7 - 8.2 kg); worksurface = 10 lbs (4.5 kg); keyboard, mouse and barcode scanner = 4 lbs (1.8 kg)
  • Lift Range: LCD and keyboard adjusts 20" (51 cm) in tandem with single-motion; LCD adjusts 5" (13 cm) independently; maximum LCD height adjustment = 25" (64 cm)
  • Monitor up/down tilt = +25°/-5°
  • Patented CF™ lift-and-pivot motion technology provides premium 25-inch (64 cm) LCD height adjustment, portrait to landscape rotation and 30° tilt
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Integrated mouse and barcode scanner holder provide easy access
  • Fold-down worksurface / keyboard tray to support workflow needs. Worksurface is 22.75"W x 10.6"D (57.8 x 26.9 cm). Keyboard tray is 18.6"W x 9"D (47.2 x 22.8 cm). Maximum allowable keyboard height = 1.35" (34 mm)
  • Back-tilt keyboard tray adjustable from 0° to -10°
  • Optional Extender (45-261-026) increases range of motion for even greater reach
  • Can be configured to hold a laptop instead of an LCD display; also order the LX Notebook Tray (50-193-200)
  • Product Weight: 32 lbs (14.6 kg)
  • Warranty: Five (5) years


PRICE
$1,409.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity32 lbs
Weight32 lbs
Worksurface Dimensions22.75"W x 10.6"D
LCD SizeUp to 24"
Keyboard Tray (W x D)18.6"W x 9"D
Lift25" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorPolished Aluminum
Tilt30° °
Rotation90° °
Mounting LocationWall Mount
MaterialAluminum, High-Grade Plastic
DescriptionStyleView® Sit-Stand Combo Arm with Worksurface
Manufacturers Part Number45-260-026
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D