Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omega

Model # :WBB1145150

MPN #: 91452

Omega 450 lb. Cap. Low Profile Z Creeper - 91452

Product Description
Omega 450 lb. Cap. Low Profile Z Creeper - 91452 is a 2-in-1 low profile creeper designed to be folded in a "Z' shape for use as a mechanics seat or unfolded for use as a mechanics creeper. The creeper includes a thick padded bed for extra comfort and 6 swivel casters providing users with full mobility and ease of use to get under tight areas. Also, Omega 91452 is built with a heavy duty frame that supports up to 450 lbs. capacity and comes with a one year limited manufacturer's warranty.

PRICE
$285.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width40 in
Height4-1/4 in
Weight23 lbs

Product Details

Capacity450 Lbs.
Package Quantity1
DescriptionLow Profile Z Creeper
ColorBlack
Manufacturers Part Number91452
BrandOmega