Bevco Scooter Stool with Tool Tray - Polyurethane - Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Maintenance Repair Stool, 14" Diameter Polyurethane Seat, 16" Diameter Plastic Storage Tray, Five 3" Rubber Wheel Casters, 2 w/ Locking Brakes
BEVCO's MAINTENANCE REPAIR STOOLS are ideal for use in machine shops, warehouses, and industrial applications where you would have to bend or crouch down to complete your work. Repair stools include a space for tools on the convenient plastic tool tray underneath the seat. Available in two heights.
BEVCO's MAINTENANCE REPAIR STOOLS are ideal for use in machine shops, warehouses, and industrial applications where you would have to bend or crouch down to complete your work. Repair stools include a space for tools on the convenient plastic tool tray underneath the seat. Available in two heights.
PRICE
$279.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 20-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 15-1/2 - 20-1/2 in |
| Min Seat Height | 15-1/2 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 3057 |
| Brand | Bevco |
| Type | Scooter Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Maintenance Repair Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |